Shop All Security Seals
Tydenbrooks
Security Seal, Yellow, PK200
Mfr # 9254095L-6
Zoro # G710791714
product price: $538.99
/pk 200, $2.69/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Breaking Strength 5,477 lb
- Tool Required Removal
- Weather Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 9254095L-6
- Zoro # G710791714
- Country of Origin China
- Category Security Seals
Dimensions
Lock Width | 15/16 in |
Bolt Length | 3 1/2 in |
Length | 11 in |
Strap Length | 3 in |
Lock Length | 3 1/2 in |
Bolt Diameter | 3/8 in |
Description
Bolt Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, SEALED, Strap Length 3 in, Breaking Strength 5,477 lb, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Blank Inventory Control Label Orange, Pk1000 (16U822)
- DYMO Label Maker 260, Mac/PC, 2 Lines, Silver (DYM1815990)
- AVERY Dividers, Index, Sidetab, 1 25PK (AVE11911)
- SHARPIE Red Sharpie Marker, Fine Point, Red, PK36, 36 PK (1920937)
- TYDENBROOKS Polycarbonate Pl. Padlock Seal, Wire, 1-3/4"L, Clear, 8 Digits, PK50 (V35082181-27-GRAI)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, PK50 (1061053)
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Blue, PK200 (SE1040BL)
- Tydenbrooks Protective Packaging