Shop All Security Seals
Tydenbrooks
Security Seal, Yellow, PK1000
Mfr # 9271115-06
Zoro # G011934902
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Plastic Strap Seals
- Security Seal Primary Application Bulk Tankers, Coin Bags, Hatches, Inner Drum Bags, Plastic and Cloth Bags, Pouches, Roll Cages, Tote Boxes, Valves
- Breaking Strength 112 lb
- Tool Required Not Required
- Strap Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 9271115-06
- Zoro # G011934902
- Country of Origin United States
- Category Security Seals
Dimensions
Lock Width | 3/4 in |
Strap Length | 15 in |
Strap Width | 5/16 in |
Lock Length | 5/16 in |
Description
Plastic Strap Seals, Yellow, Marking Parameters Consecutive Numbering, SEALED, Strap Length 15 in, Strap Width 5/16 in, Breaking Strength 112 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag Protector, 6-7/8"H x 3-1/8"W, PK100 (45TU91)
- VICTOR Antimicrobial Two-Color Printing Calculator, Blue/Red Print, 3 Lines/Sec (1225-3A)
- CARDINAL Index Dividers 11 x 17", Assorted Colors, Pk5 (84250)
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Silver Frame (2G5KJ)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, White, PK50 (V30521121-10-GRAI)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- Tydenbrooks Protective Packaging