Shop All Security Seals
Tydenbrooks
Security Seal, Silver, PK1000
Mfr # 92T
Zoro # G810791720
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Metal Strap Seals
- Security Seal Primary Application Containers, Railcars, Truck/Trailer Door
- Breaking Strength 100 lb
- Tool Required Removal
- Series Guard Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 92T
- Zoro # G810791720
- Country of Origin United States
- Category Security Seals
Dimensions
Strap Width | 3/8 in |
Lock Length | 5/8 in |
Strap Length | 8 3/8 in |
Lock Width | 1/2 in |
Description
Metal Strap Seals, Silver, Marking Parameters Consecutive Numbering, SEALED, Strap Length 8 3/8 in, Strap Width 3/8 in, Breaking Strength 100 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Glass Dry Erase Board, 72 x 36, White Surface (123U0001)
- TOPS Phone Message Book, 2-3/4 x 5 In. (TOP74620)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK8 (282195)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Violet (27508)
- TYDENBROOKS Tug-Tight Seal, 15", Blue, 40 Lb, PK1000 (32011151-03)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 11"L, Red, 7 Digits, PK100 (V9291111-1-GRAI)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk50 (UFR-TS RED50)
- Tydenbrooks Security Seals