Shop All Security Seals
Tydenbrooks
Security Seal, Orange, PK1000
Mfr # 30035B00-04
Zoro # G611745489
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Fixed Length Plastic Seals
- Security Seal Primary Application Air Freight, Bulk Tankers, Railcars, Retail Distribution, Totes, Trailer Doors
- Breaking Strength 60 lb
- Tool Required Not Required
- Message Type Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 30035B00-04
- Zoro # G611745489
- Country of Origin United States
- Category Security Seals
Dimensions
Lock Length | 5/8 in |
Strap Length | 7 in |
Width | 5/8 in |
Lock Width | 1/2 in |
Strap Width | 3/8 in |
Length | 7 1/2 in |
Description
Fixed Length Plastic Seals, Orange, Marking Parameters Consecutive Numbering, SEALED, Strap Length 7 in, Strap Width 3/8 in, Breaking Strength 60 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Large Tip, White Color Family, Paint, 6 PK (63743)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Blue, PK25 (PMR-725)
- BUGATTI SEDONA INC Bugatti BCC97358 Polyester Business Card Case, 5"L X 10"H X 0.25"W, Black (BCC97358)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- TYDENBROOKS Tug-Tight Seal, 9", Red, 40 Lb, PK1000 (32011091-01)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Blue, 40 Lb, PK1000 (32011151-03)
- TYDENBROOKS Padlock Seals, Polypropylene, PK1000 (6320000-6)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- Tydenbrooks Security Seals