Shop All Security Seals
Tydenbrooks
Security Seal, Blue, PK200
Mfr # 46020241-02
Zoro # G910919772
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Container Door Latches, Cross Border Shipments, High Value Shipments, Railcars, Trailer Door Latches
- Breaking Strength 2,400 lb
- Tool Required Removal
- Cable Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 46020241-02
- Zoro # G910919772
- Country of Origin China
- Category Security Seals
Dimensions
Cable Length | 24 in |
Lock Width | 7/8 in |
Cable Diameter | 1/8 in |
Lock Length | 1 1/8 in |
Strap Length | 24 in |
Description
Cable Seals, Blue, Cable Length 24 in, Marking Parameters Consecutive Numbering, SEALED, Strap Length 24 in, Breaking Strength 2,400 lb, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 8-1/2"x11", 50/BX, Clear 50PK (CLI70911)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- C-LINE PRODUCTS Sheet Protector, 17x11, Clear, PK200 (62097)
- ZORO SELECT Shipping Box, 12x12x8 in (55NM42)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250 (1061067)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 (V9254095L-6-GRAI)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- Tydenbrooks Security Seals