Shop All Security Seals
Tydenbrooks
Security Seal, Blue, PK1000
Mfr # 6320000-3
Zoro # G510791716
product price: $184.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Breaking Strength 8 lb
- Tool Required Not Required
- Features Easy to Close, One Handed Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 6320000-3
- Zoro # G510791716
- Country of Origin United States
- Category Security Seals
Dimensions
Length | 3/4 in |
Strap Length | 3/4 in |
Lock Width | 1 in |
Lock Length | 9/16 in |
Strap Width | 15/16 in |
Hasp Width | 15/16 in |
Bolt Length | 1 1/2 in |
Hasp Length | 2 in |
Flag Height | 1 1/2 in |
Description
Padlock Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, Strap Length 3/4 in, Strap Width 15/16 in, Breaking Strength 8 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, Black Barrel, 6PK (70491)
- ZORO SELECT Shop Ticket Holder, Vinyl, 8 1/2 In W, PK25 (1PRN5)
- GBC Peel-n-Stick Thermal Laminating Pouches, 3 mil, 9" x 11.5", Gloss Clear, 25PK (3747191)
- UNIVERSAL Rubberbands, Size 54, 1/4 lb. (UNV00454)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- TYDENBROOKS Polycarbonate Pl. Padlock Seal, Wire, 1-3/4"L, Clear, 8 Digits, PK50 (V35082181-27-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- BROOKS Spring-lok Seal, Plastic, Orange, PK100 (6170000-4)
- Tydenbrooks Protective Packaging