Shop All Security Seals
Tydenbrooks
Security Seal, Black, PK200
Mfr # 46030161-08
Zoro # G310919860
product price: $567.99
/pk 200, $2.84/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Container Door Latches, Cross Border Shipments, High Value Shipments, Railcars, Trailer Door Latches
- Breaking Strength 3,000 lb
- Tool Required Removal
- Seal Security Level C-TPAT Compliant High Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 46030161-08
- Zoro # G310919860
- Country of Origin China
- Category Security Seals
Dimensions
Lock Width | 1 9/16 in |
Strap Length | 16 in |
Cable Length | 16 in |
Cable Diameter | 3/16 in |
Lock Length | 1 1/8 in |
Description
Cable Seals, Black, Cable Length 16 in, Marking Parameters Consecutive Numbering, SEALED, Strap Length 16 in, Breaking Strength 3,000 lb, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thermal Pouches, Business Card (TP5851-100)
- ZORO SELECT Foam Roll 72" x 550 ft., 1/8" Thickness (5VFE3)
- BSC PREFERRED Tape Logic 3'' Top Gun Carton Sealing Tape Dispenser (TDTG3)
- GOLD SEAL Sheet Protectors, 11in. x 17in. Heavyweight Diamond Clear Poly, Side Loading, Ledger Size, 50PK (81405)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7" L, Red, 7 Digits, PK100 (V32541073-01-GRAI)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, PK50 (1061053)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-MD T/A RED100)
- Tydenbrooks Security Seals