Shop All Security Seals
Tydenbrooks
Security Seal, Black, PK1000
Mfr # 30035B00-08
Zoro # G711745532
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Fixed Length Plastic Seals
- Security Seal Primary Application Air Freight, Bulk Tankers, Railcars, Retail Distribution, Totes, Trailer Doors
- Breaking Strength 60 lb
- Tool Required Not Required
- Message Type Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 30035B00-08
- Zoro # G711745532
- Country of Origin United States
- Category Security Seals
Dimensions
Strap Length | 7 in |
Strap Width | 3/8 in |
Lock Length | 5/8 in |
Length | 7 1/2 in |
Width | 5/8 in |
Lock Width | 1/2 in |
Description
Fixed Length Plastic Seals, Black, Marking Parameters Consecutive Numbering, SEALED, Strap Length 7 in, Strap Width 3/8 in, Breaking Strength 60 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 MAGENTA (106R01628)
- UNIVERSAL FixedDepth Corrugated Shipping Boxes, RSC, 8 x 12 x 6, Brown Kraft, 25PK (UFS1286)
- BRADY Label, White, 1 In. W, Polyester (THT-51-423-10)
- ZORO SELECT Natural Kraft Paper 48" 600 ft., 60 lb. Basis Weight (5PGP5)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- TYDENBROOKS Tug-Tight Seal, 15", Blue, 40 Lb, PK1000 (32011151-03)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, PK50 (1061053)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- Tydenbrooks Protective Packaging