Shop All Security Seals
Tydenbrooks
Sealing Wire, .5 lb Roll
Mfr # 1018891
Zoro # G7295926
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Fixed Length Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material Aluminum
- Primary Color Silver
- Useable Length 3,960 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 1018891
- Zoro # G7295926
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 3,960 in |
Details
Security Seal Type | Fixed Length Seals |
Security Seal Primary Application | General Purpose |
Security Seal Primary Material | Aluminum |
Primary Color | Silver |
Tool Required | Removal |
Tearaway Option | No |
Marking Parameters | Blank |
Barcoding | No |
Item | Sealing Wire |
Description
Fixed Length Seals, Marking Parameters Blank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, The Better, Bp, Rt, 1.0, Be, PK12 (30006)
- CRAFTY DAB Dab'n Stic School Glue, 1.7 oz, PK12 (50798)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Black (60112)
- TYDENBROOKS Adjustable Pull Tight Seal, Blue, 7 Digits, PK100 (V33042520-03-GRAI)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- TYDENBROOKS Tote Seal, 5" L, Red, 7 Digits, 35 Lb, PK1000 (30535011-01)
- TYDENBROOKS Acrylic Body Wire Security Seal, Hot Stamp Type, PK100 (V7470801-27-GRAI)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Red, Pk50 (UPAD-C RED50)
- Tydenbrooks Security Seals