Shop All Security Seals
Tydenbrooks
Pull-Tight Seals, Polypropylene, PK1000
Mfr # 32011181-06
Zoro # G410133258
product price: $170.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tankers, Fibre Drums, Storage Cabinets, Tote Boxes, Trailer Doors
- Breaking Strength 40 lb
- Tool Required Not Required
- Strap Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 32011181-06
- Zoro # G410133258
- Country of Origin United States
- Category Security Seals
Dimensions
Strap Length | 15 in |
Cable Length | 19 in |
Width | 1 1/8 in |
Hasp Length | 1 1/2 in |
Strap Width | 1/8 in |
Length | 18 in |
Description
Pull-Tight Seals, Plastic, Yellow, Cable Length 19 in, Marking Parameters Consecutive Numbering, SEALED, Strap Length 15 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Crayon Lumber Wtrprf Bulk Blk (66404)
- COLORFABB Pla/Pha Signal Yellow 2.85 / 750 (8719033551114)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- INTEGRAL Integra 30016 Permanent Marker; Fine Point; Fade & Water Resistant; Black (YYSP-ITA30016)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- TYDENBROOKS Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100 (V32541073-10-GRAI)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7" L, Red, 7 Digits, PK100 (V32541073-01-GRAI)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- Tydenbrooks Security Seals