Shop All Security Seals
Tydenbrooks
Polycarbonate Pl. Padlock Seal, Wire, 1-3/4"L, Clear, 8 Digits, PK50
Mfr # V35082181-27-GRAI
Zoro # G6296921
product price: $25.45
/pk 50, $0.51/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Stainless Steel
- Primary Color Clear
- Useable Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V35082181-27-GRAI
- Zoro # G6296921
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 18 in |
Imprint Area Height | 1" |
Security Seal Flag Dimensions | 1-3/32 in H x 23/32 in W |
Length | 18" |
Wire Length | 18 in |
Imprint Area Width | 1" |
Operational Length | 15" |
Cable Dia. | 7/32 in |
Description
Padlock Seals, Marking Parameters Random Numbers, Breaking Strength 92.5 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/4, PK50 (C72099)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight 0.04MM, 50PK (81350)
- HEMISPHERES Hemispheres® Contemporary Laminated Wall Map, United States (HM09)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- AVERY Mailing Seals, Permanent Adhesive, PK240 (5278)
- Tydenbrooks Security Seals