Shop All Security Seals
This Product is Discontinued
Tydenbrooks
Plastic Truck Seal, HDPE, 7.5", Blue, PK100 (Discontinued)
Mfr # 1046512
Zoro # G0561836
This Product is Discontinued
Key Features
- Security Seal Type Strap Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material High Density Polyethylene
- Primary Color Blue
- Useable Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 1046512
- Zoro # G0561836
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 7 1/2 in |
Operational Length | 7" |
Wire Length | 5/8 in |
Imprint Area Height | 1/4" |
Imprint Area Width | 2-3/4" |
Security Seal Flag Dimensions | 5 in H x 13/32 in W |
Length | 7-1/2" |
Width | 1/2" |
Strap Length | 7 1/2 in |
Strap Width | 1/4 in |
Description
Strap Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 7 1/2 in, Strap Width 1/4 in, Breaking Strength 60 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.