Shop All Security Seals
Tydenbrooks
Padlock Seals, Polypropylene, PK1000
Mfr # 6320000-6
Zoro # G410133302
product price: $202.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Breaking Strength 8 lb
- Tool Required Not Required
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 6320000-6
- Zoro # G410133302
- Country of Origin United States
- Category Security Seals
Dimensions
Width | 15/16 in |
Lock Length | 9/16 in |
Bolt Length | 1 1/2 in |
Flag Height | 1 1/2 in |
Strap Width | 15/16 in |
Hasp Length | 2 in |
Length | 3/4 in |
Hasp Width | 15/16 in |
Description
Padlock Seals, Plastic, Yellow, Marking Parameters Consecutive Numbering, Strap Width 15/16 in, Breaking Strength 8 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall File, 1 Pocket, Smoke (64302)
- ZORO SELECT Strapping, Polyester, Smooth, 300 ft. L (6LGA9)
- CANON ChromaLife100+ Ink 6384B008 (CLI-42), Black/Gray/Light Gray, PK4 (6384B008)
- BANKERS BOX Banker Box, Lgl, String Button, PK12 (00012)
- TYDENBROOKS Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100 (V32541073-10-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7" L, Red, 7 Digits, PK100 (V32541073-01-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- TYDENBROOKS Adjustable Pull Tight Seal, Blue, 7 Digits, PK100 (V33042520-03-GRAI)
- Tydenbrooks Security Seals