Shop All Security Seals
Tydenbrooks
Padlock Seals, Green, Polypropylene, PK1000
Mfr # 6320000-2
Zoro # G110133305
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Breaking Strength 8 lb
- Tool Required Not Required
- Hasp Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 6320000-2
- Zoro # G110133305
- Country of Origin United States
- Category Security Seals
Dimensions
Flag Height | 1 1/2 in |
Hasp Width | 15/16 in |
Hasp Length | 2 in |
Bolt Length | 1 1/2 in |
Strap Width | 15/16 in |
Width | 15/16 in |
Lock Length | 9/16 in |
Length | 3/4 in |
Lock Width | 1 in |
Strap Length | 3/4 in |
Description
Padlock Seals, Plastic, Green, Marking Parameters Consecutive Numbering, Strap Length 3/4 in, Strap Width 15/16 in, Breaking Strength 8 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Desiccant, 3-1/2in. L, 1in W, 1/3 oz, PK700 (D1/3UCT)
- NIFTY PRODUCTS Portable Poly Strapping Kit (SPSPKIT)
- CANON Waste Collection Maintenance Cartridge MC10 (1320B014)
- TAPE LOGIC Tape Logic® Heavy-Duty Carton Sealing Tape Dispenser, 4", Blue/White, 1/Each (TDHD4)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- BRADY Monel Lead Seal, PK250 (23302)
- Tydenbrooks Protective Packaging