Shop All Security Seals
Tydenbrooks
Padlock Seals, Blue, Polypropylene, PK1000
Mfr # 6170000-3
Zoro # G710133262
product price: $314.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Breaking Strength 8 lb
- Tool Required Removal
- Seal Security Level General Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 6170000-3
- Zoro # G710133262
- Country of Origin United States
- Category Security Seals
Dimensions
Wire Diameter | 1/16 in |
Width | 13/16 in |
Hasp Width | 13/16 in |
Strap Width | 13/16 in |
Hasp Length | 1 1/2 in |
Description
Padlock Seals, Galvanized Steel, Blue, Marking Parameters Consecutive Numbering, Strap Width 13/16 in, Breaking Strength 8 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- BSC PREFERRED 34 x 10 x 6'' Long Corrugated Boxes, 10PK (S-4670)
- AT-A-GLANCE 22 x 17" Two-Color Monthly Desk Pad Calendar, White (AAGSK117000)
- ZORO SELECT 24" x 22" Open Poly Bags, 4 mil, Clear (5DHX7)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- TYDENBROOKS Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100 (V32541073-10-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 (V9254095L-6-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- Tydenbrooks Protective Packaging