Shop All Security Seals
Tydenbrooks
Padlock Seals, 100 Lb, Green, PK1000
Mfr # 6170000-2
Zoro # G809935340
product price: $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Breaking Strength 8 lb
- Tool Required Removal
- Tearaway Option No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 6170000-2
- Zoro # G809935340
- Country of Origin United States
- Category Security Seals
Dimensions
Width | 13/16 in |
Wire Diameter | 1/16 in |
Strap Width | 13/16 in |
Hasp Length | 1 11/16 in |
Hasp Width | 13/16 in |
Description
Padlock Seals, Galvanized Steel, Green, Marking Parameters Consecutive Numbering, Strap Width 13/16 in, Breaking Strength 8 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Shipping Tag #1, 2-3/4"L x 1-3/8"W, Light Blue, 1000/Pack (G11011B)
- GENERAL SUPPLY Glass-Fiber Reinforced Gummed Kraft Tape, 3" Core, 3" x 375 ft., PK8 (UFS7300)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Green, 500 Sheets PK (CP09GR-SS)
- SMEAD Folder Super Tab, 1/3 Tab, Legal, Manila, PK50 (15401)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", White, 40 Lb, PK1000 (32011151-10)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- MILL ROSE Mill Rose 4001446 Blue Monster Silver 520 x 0.5 in. Thread Seal Tape - Pack of 30 (4001446)
- Tydenbrooks Protective Packaging