Shop All Security Seals
Tydenbrooks
Padlock Seal, Plastic with Wire Hasp, HDPE, PK100
Mfr # 1069498
Zoro # G5041084
original price:
$22.09
9% off
new price: $19.89
/pk 100, $0.20/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material Polypropylene
- Primary Color Red
- Useable Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 1069498
- Zoro # G5041084
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 1 5/8 in |
Length | 1-1/2 |
Wire Length | 53/64 in |
Security Seal Flag Dimensions | 1-1/2 in H x 27/32 in W |
Cable Dia. | 15/32 in |
Hasp Length | 1 5/8 in |
Width | 0.83 |
Hasp Width | 7/8 in |
Lock Length | 1 5/8 in |
Description
Padlock Seals, Stainless Steel, Red, Marking Parameters Consecutive Numbering, Breaking Strength 8 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filament Tape, 18mm x 55m, 4 mil, PK48 (8934)
- AZAR DISPLAYS Eight Pocket Business/Gift Card Holder Inside Dimension: 3.75"W, PK2 (252017)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- MELISSA & DOUG Examine And Treat Pet Vet Play Set (8520)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, 8-3/4" L, 7 Digits, PK100 (V33040420-01-GRAI)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, Green, Seal Legend, PK100 (V9271115-2-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- Tydenbrooks Security Seals