Shop All Security Seals
This Product is Discontinued
Tydenbrooks
Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (Discontinued)
Mfr # 1069497
Zoro # G5032693
This Product is Discontinued
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material Polypropylene
- Primary Color Green
- Useable Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 1069497
- Zoro # G5032693
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 1 5/8 in |
Security Seal Flag Dimensions | 1-1/2 in H x 27/32 in W |
Length | 1-1/2 |
Wire Length | 53/64 in |
Cable Dia. | 15/32 in |
Width | 0.83 |
Hasp Width | 7/8 in |
Hasp Length | 1 3/16 in |
Lock Length | 1 5/8 in |
Description
Padlock Seals, Stainless Steel, Green, Marking Parameters Consecutive Numbering, Breaking Strength 8 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.