Shop All Security Seals
Tydenbrooks
Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100
Mfr # V30031D05-06-GRAI
Zoro # G6212860
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Plastic Strap Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polypropylene
- Primary Color Yellow
- Useable Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V30031D05-06-GRAI
- Zoro # G6212860
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 5 in |
Imprint Area Width | 1" |
Cable Dia. | 1/8 in |
Operational Length | 3" |
Imprint Area Height | 1" |
Length | 5" |
Security Seal Flag Dimensions | 3-1/2 in H x 13/32 in W |
Description
Plastic Strap Seals, Marking Parameters Blank, Breaking Strength 90 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21316)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", White, 4mm thick (F-8767)
- XSTAMPER Line Daters, Prints Month/Day/Year, Small, 7/8"x1/8", Red (XST51111)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, Green, Seal Legend, PK100 (V9271115-2-GRAI)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UPAD-S GREEN50)
- Tydenbrooks Protective Packaging