Shop All Security Seals
Tydenbrooks
Mini Plastic Truck Seal, 5", HDPE, White, PK100
Mfr # V30031D05-10-GRAI
Zoro # G6212851
product price: $5.65
/pk 100, $0.06/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Plastic Strap Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polypropylene
- Primary Color White
- Useable Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V30031D05-10-GRAI
- Zoro # G6212851
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 5 in |
Imprint Area Height | 1" |
Length | 5" |
Cable Dia. | 1/8 in |
Security Seal Flag Dimensions | 3-1/2 in H x 13/32 in W |
Operational Length | 3" |
Imprint Area Width | 1" |
Description
Plastic Strap Seals, Marking Parameters Blank, Breaking Strength 90 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT PEN, PRECISE, V5 RT, BK (26062)
- AVERY 3" Round Economy Binder, Blue (AVE04600)
- OXFORD Index Card File Box, For 3 x 5 Cards, Blk (OXF01351)
- UNIVERSAL Ballpoint Pen, Medium, Blue, PK60 (UNV15614)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- TYDENBROOKS Security Seal, Blue, PK200 (46020121-03)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- MMF INDUSTRIES Pull-Tight Seals, Nmbrd, 8", Green, PK250 (240154002)
- Tydenbrooks Security Seals