Shop All Security Seals
Tydenbrooks
Mini Plastic Truck Seal, 5", HDPE, Red, PK100
Mfr # V30031D05-01-GRAI
Zoro # G6212906
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Plastic Strap Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polypropylene
- Primary Color Red
- Useable Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V30031D05-01-GRAI
- Zoro # G6212906
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 5 in |
Security Seal Flag Dimensions | 3-1/2 in H x 13/32 in W |
Length | 5" |
Imprint Area Height | 1" |
Cable Dia. | 1/8 in |
Operational Length | 3" |
Imprint Area Width | 1" |
Description
Plastic Strap Seals, Marking Parameters Blank, Breaking Strength 90 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Gray, PK5 (980188)
- AEROFLEX Pro-Tape, Heavy Duty, 24mil x 2" x 82 ft. (980-WGPT242082)
- AT-A-GLANCE Monthly Desk Calendar, Watercolors (SK91-705-14)
- VELVAC Repl. Rubber Cap For Document Holder (090119)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 11"L, Red, 7 Digits, PK100 (V9291111-1-GRAI)
- C.H. HANSON Security Seal Wire, Copper, PK100 (27915)
- Tydenbrooks Security Seals