Shop All Security Seals
Tydenbrooks
Mini Plastic Truck Seal, 5", HDPE, Green, PK100
Mfr # V30031D05-02-GRAI
Zoro # G6212897
product price: $5.65
/pk 100, $0.06/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Plastic Strap Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polypropylene
- Primary Color Green
- Useable Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V30031D05-02-GRAI
- Zoro # G6212897
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 5 in |
Length | 5" |
Security Seal Flag Dimensions | 3-1/2 in H x 13/32 in W |
Operational Length | 3" |
Imprint Area Height | 1" |
Imprint Area Width | 1" |
Cable Dia. | 1/8 in |
Description
Plastic Strap Seals, Marking Parameters Blank, Breaking Strength 90 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Zip Spines, 32-Hole, 1/2"Dia, 85-Sheet Cap, 25/PK, Black PK (GBC2515660)
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Lime (055LIME)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Assorted Ink, 6/Set (63630)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7044401A)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 (V9254095L-6-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200 (1061008)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- Tydenbrooks Security Seals