Shop All Security Seals
This Product is Discontinued
Tydenbrooks
Mini Plastic Truck Seal, 5", HDPE, Blue, PK100 (Discontinued)
Mfr # V30031D05-03-GRAI
Zoro # G6212888
This Product is Discontinued
Key Features
- Security Seal Type Plastic Strap Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Polypropylene
- Primary Color Blue
- Useable Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V30031D05-03-GRAI
- Zoro # G6212888
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 5 in |
Imprint Area Width | 1" |
Operational Length | 3" |
Imprint Area Height | 1" |
Security Seal Flag Dimensions | 3-1/2 in H x 13/32 in W |
Cable Dia. | 1/8 in |
Length | 5" |
Description
Plastic Strap Seals, Marking Parameters Blank, Breaking Strength 90 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.