Shop All Security Seals
Tydenbrooks
ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200
Mfr # V46020121-08-GRAI
Zoro # G2480587
product price: $174.99
/pk 200, $0.87/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Aluminum
- Primary Color Black
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V46020121-08-GRAI
- Zoro # G2480587
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Security Seal Flag Dimensions | 1 1/16 in H x 1 in W |
Cable Dia. | 1/8 in |
Wire Length | 12 in |
Strap Length | 12 in |
Strap Width | 9/64 in |
Flag Height | 1 1/16 in |
Cable Diameter | 1/8 in |
Lock Length | 12 in |
Flag Width | 1 in |
Cable Length | 12 in |
Lock Width | 15/16 in |
Description
Cable Seals, Aluminum, Black, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 2,400 lb, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- AVERY 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- ACCO Brass Prong Fasteners, 1", PK100 (A7071504A)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Blue (A7017022)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- TYDENBROOKS Tug-Tight Seal, 9", Red, 40 Lb, PK1000 (32011091-01)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- Tydenbrooks Protective Packaging