Shop All Security Seals
Tydenbrooks
ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Red, PK200
Mfr # 1061064
Zoro # G5058173
product price: $274.99
/pk 200, $1.37/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material ABS
- Primary Color Red
- Useable Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 1061064
- Zoro # G5058173
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 1 1/4 in |
Length | 3-3/8" |
Wire Length | 13/16 in |
Security Seal Flag Dimensions | 47/64 in H x 1-3/16 in W |
Imprint Area Height | 1" |
Bolt Length | 1 1/4 in |
Lock Length | 1 1/4 in |
Width | 0.81" |
Bolt Diameter | 29/64 in |
Description
Bolt Seals, Plastic, Red, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 3,000 lb, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C751)
- SANITAIRE RL Premium Paper Bag, 5PK (68104)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK8 (F-31-8)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- TYDENBROOKS Acrylic Body Wire Security Seal, Hot Stamp Type, PK100 (V7470801-27-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (1042901)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200 (1061008)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (L3000 L YELLOW50)
- Tydenbrooks Protective Packaging