Shop All Security Seals
Tydenbrooks
High Security Padlock Seal, Acrylic Body with Metal Hasp, Blue Insert, PK350
Mfr # 1061070
Zoro # G5083057
original price:
$765.40
5% off
new price: $724.99
/pk 350, $2.07/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material Acrylic
- Primary Color Blue
- Useable Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 1061070
- Zoro # G5083057
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 1 in |
Wire Length | 1 in |
Imprint Area Height | 1" |
Cable Dia. | 33/64 in |
Security Seal Flag Dimensions | 11/32 in H x 25/32 in W |
Length | 2-7/8" |
Width | 1.02" |
Details
Security Seal Type | Padlock Seals |
Security Seal Primary Application | General Purpose |
Security Seal Primary Material | Acrylic |
Primary Color | Blue |
Tool Required | Removal |
Tearaway Option | No |
Thickness | 7/16 in |
Color | Blue |
Item | Padlock Seal |
Marking Parameters | Random Numbers |
Number of Digits | 7 |
Barcoding | No |
Material | Acrylic/Steel |
Primary Application | General Purpose Barrier |
Imprinting | 1 Line of 7 Characters |
Numbering | 7 Digit |
Description
Padlock Seals, Marking Parameters Random Numbers, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- GEOMAG Mechanics Gravity, Loops + Turns, Recycled Plastic, 130 Pieces Per Set (763)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton, Inside Depth: 5" (XM15C)
- U BRANDS UBrands UBR Glass Dry Erase Marker (2913U0012)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UPAD-S GREEN50)
- Tydenbrooks Protective Packaging