Shop All Security Seals
This Product is Discontinued
Tydenbrooks
Guard Lock Metal Truck Seal, 8-3/4", Steel, PK50 (Discontinued)
Mfr # 1063269
Zoro # G3273943
This Product is Discontinued
Key Features
- Security Seal Type Metal Strap Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Tin
- Primary Color Silver
- Useable Length 8 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 1063269
- Zoro # G3273943
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 8 3/8 in |
Imprint Area Width | 6" |
Length | 8-3/4" |
Operational Length | 7-1/2" |
Security Seal Flag Dimensions | 6-23/32 in H x 5/16 in W |
Wire Length | 17/32 in |
Imprint Area Height | 19/64" |
Strap Width | 5/16 in |
Strap Length | 8 3/8 in |
Width | 0.525" |
Description
Metal Strap Seals, Silver, Marking Parameters Consecutive Numbering, Strap Length 8 3/8 in, Strap Width 5/16 in, Breaking Strength 100 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.