Shop All Security Seals
Tydenbrooks
EZ Loc Zinc Cable Seal, Laser Marked Type, PK100
Mfr # VCEZ33212YELLRELSTG-GRAI
Zoro # G2480550
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Rail Car, Container, Hopper Car, Tank Car, Tanker Truck, Truck, Trailer Door
- Security Seal Primary Material Zinc
- Primary Color Yellow
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # VCEZ33212YELLRELSTG-GRAI
- Zoro # G2480550
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Cable Dia. | 3/32 in |
Wire Length | 12 in |
Security Seal Flag Dimensions | 1 7/32 in H x 61/64 in W |
Cable Length | 12 in |
Strap Width | 9/64 in |
Flag Width | 61/64 in |
Cable Diameter | 1/8 in |
Strap Length | 12 in |
Lock Length | 12 in |
Lock Width | 15/16 in |
Flag Height | 1 7/32 in |
Description
Cable Seals, Zinc, Yellow, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Microban Message Stamp, File, 3/8" (038841)
- SEALER SALES Sealing Belt for HL-M810 Band Sealer (HL-M810-10)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-8)
- DETECTAPRO Metal Detectable Retractable Pen, Red, PK25 (RJPENRD)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Red, PK200 (1061005)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- TYDENBROOKS Tug-Tight Seal, 9", Red, 40 Lb, PK1000 (32011091-01)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Green, 100PK (670477GN)
- Tydenbrooks Protective Packaging