Shop All Security Seals
Tydenbrooks
EZ Loc Zinc Cable Seal, Laser Marked Type, PK100
Mfr # VCEZ33212BLUERELSTG-GRAI
Zoro # G2480569
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Rail Car, Container, Hopper Car, Tank Car, Tanker Truck, Truck, Trailer Door
- Security Seal Primary Material Zinc
- Primary Color Blue
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # VCEZ33212BLUERELSTG-GRAI
- Zoro # G2480569
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Security Seal Flag Dimensions | 1 7/32 in H x 61/64 in W |
Wire Length | 12 in |
Cable Dia. | 3/32 in |
Flag Width | 61/64 in |
Strap Width | 9/64 in |
Cable Length | 12 in |
Flag Height | 1 7/32 in |
Strap Length | 12 in |
Lock Width | 15/16 in |
Cable Diameter | 1/8 in |
Lock Length | 12 in |
Description
Cable Seals, Zinc, Blue, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 10 x 18 x 10'' Jumbo Bin Boxes, 25PK (S-5811)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- ZORO SELECT Corrugated Boxes, 7" x 6" x 6", Kraft, 25/Bundle (11K594)
- RUBBERMAID Unbreakable Three Pocket Wall File Set, Letter, Clear (65976ROS)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Black, 12" L, PK100 (V47140121-08-GRAI)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- TYDENBROOKS Tug-Tight Seal, 15", White, 40 Lb, PK1000 (32011151-10)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Red, PK100 (V30031D05-01-GRAI)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- Tydenbrooks Security Seals