Shop All Security Seals
Tydenbrooks
EZ Loc Zinc Cable Seal, Laser Marked Type, PK100
Mfr # VCEZ1812WHIRELSTG-GRAI
Zoro # G2480471
product price: $231.99
/pk 100, $2.32/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Zinc
- Primary Color White
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # VCEZ1812WHIRELSTG-GRAI
- Zoro # G2480471
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Cable Dia. | 1/8 in |
Wire Length | 12 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Flag Width | 1 in |
Strap Length | 12 in |
Strap Width | 9/64 in |
Lock Width | 15/16 in |
Flag Height | 1 in |
Cable Diameter | 1/8 in |
Lock Length | 12 in |
Cable Length | 12 in |
Description
Cable Seals, Zinc, White, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 24 in W, Black (610)
- MARKAL Removable Marker, Fine Tip, Pink (96301)
- WRAP-IT STRAP STRETCH 9""L 5PK (705-09B)
- FORNEY White Paint Marker (70818)
- TYDENBROOKS Adjustable Pull Tight Seal, Blue, 7 Digits, PK100 (V33042520-03-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Red, PK100 (SE1050R)
- Tydenbrooks Protective Packaging