Shop All Security Seals
Tydenbrooks
EZ Loc Zinc Cable Seal, Laser Marked Type, PK100
Mfr # VCEZ1812REDRELSTG-GRAI
Zoro # G2480508
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Zinc
- Primary Color Red
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # VCEZ1812REDRELSTG-GRAI
- Zoro # G2480508
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Cable Dia. | 1/8 in |
Wire Length | 12 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Cable Diameter | 1/8 in |
Strap Width | 9/64 in |
Strap Length | 12 in |
Flag Height | 1 in |
Cable Length | 12 in |
Flag Width | 1 in |
Lock Width | 15/16 in |
Lock Length | 12 in |
Description
Cable Seals, Zinc, Red, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Magnet, Push Pin Design, 3/4"x3/8", 10/PK, Assorted PK (OIC92515)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 7" X 20YD)
- ZORO SELECT Bubble Dispensing Box, 75 ft. L, 24" W (56LT85)
- POST-IT Flag, S Size, Assrted, PK140 (6834AB)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250 (1061067)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- TYDENBROOKS Adjustable Pull Tight Seal, Blue, 7 Digits, PK100 (V33042520-03-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 (V9254095L-6-GRAI)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- Tydenbrooks Security Seals