Shop All Security Seals
Tydenbrooks
EZ Loc Zinc Cable Seal, Laser Marked Type, PK100
Mfr # VCEZ1812BLURELSTG-GRAI
Zoro # G2480331
product price: $227.99
/pk 100, $2.28/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Zinc
- Primary Color Blue
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # VCEZ1812BLURELSTG-GRAI
- Zoro # G2480331
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Wire Length | 12 in |
Cable Dia. | 1/8 in |
Cable Length | 12 in |
Lock Width | 15/16 in |
Strap Width | 9/64 in |
Flag Height | 1 in |
Strap Length | 12 in |
Flag Width | 1 in |
Cable Diameter | 1/8 in |
Lock Length | 12 in |
Description
Cable Seals, Zinc, Blue, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, 747, Business, Red (74736)
- FLASH FURNITURE Mobile Magnetic Whiteboard Partition with Casters (BR-PTT001-3-M-60183-GG)
- ZORO SELECT Perforated Bubble Roll 24" x 250 ft., 1/2" Thickness, Clear (36DY54)
- SMEAD Envelopes, Side Load, Assorted, PK6 (89669)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- TYDENBROOKS Tote Seal, 5" L, Red, 7 Digits, 35 Lb, PK1000 (30535011-01)
- VESTIL Red Polypropylene Security Seal, 14.25" (SECS-B9-RD)
- Tydenbrooks Security Seals