Shop All Security Seals
Tydenbrooks
EZ Loc Zinc Cable Seal, Laser Marked Type, PK100
Mfr # VCEZ11612REDRELSTG-GRAI
Zoro # G2480401
product price: $216.99
/pk 100, $2.17/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Rail Car, Container, Hopper Car, Tank Car, Tanker Truck, Truck, Trailer Door
- Security Seal Primary Material Zinc
- Primary Color Red
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # VCEZ11612REDRELSTG-GRAI
- Zoro # G2480401
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Security Seal Flag Dimensions | 1 7/32 in H x 61/64 in W |
Wire Length | 12 in |
Cable Dia. | 1/16 in |
Flag Width | 61/64 in |
Cable Diameter | 1/16 in |
Lock Length | 12 in |
Lock Width | 15/16 in |
Strap Width | 9/64 in |
Flag Height | 1 7/32 in |
Cable Length | 12 in |
Strap Length | 12 in |
Description
Cable Seals, Zinc, Red, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Toner Cartridge 7.5K YLD (B281000)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 7", Kraft, 20/Bundle (11A650)
- OIC Wall Mountable SpaceSaving Files, Smoke, 3PK (OIC21421)
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- TYDENBROOKS Tug-Tight Seal, 12", Green, 40 Lb, PK1000 (32011121-02)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- Tydenbrooks Protective Packaging