Shop All Security Seals
Tydenbrooks
EZ Loc Zinc Cable Seal, Laser Marked Type, PK100
Mfr # VCEZ11612ORARELSTG-GRAI
Zoro # G2480377
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Rail Car, Container, Hopper Car, Tank Car, Tanker Truck, Truck, Trailer Door
- Security Seal Primary Material Zinc
- Primary Color Orange
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # VCEZ11612ORARELSTG-GRAI
- Zoro # G2480377
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Wire Length | 12 in |
Security Seal Flag Dimensions | 1 7/32 in H x 61/64 in W |
Cable Dia. | 1/16 in |
Lock Length | 12 in |
Strap Width | 9/64 in |
Lock Width | 15/16 in |
Flag Width | 61/64 in |
Strap Length | 12 in |
Cable Diameter | 1/16 in |
Cable Length | 12 in |
Flag Height | 1 7/32 in |
Description
Cable Seals, Zinc, Orange, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 18" x 18" x 18", Kraft, 20/Bundle (22XM35)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7", HDPE, Blue, 7 Digits, PK100 (V32541073-03-GRAI)
- LEE PRODUCTS CO LEE, Sortkwik Fingertip Moisteners, 3/8 Oz, Pink (10050)
- BOSTITCH Spring-Powered Heavy Duty Stapler, 60-Sheet Capacity (1200)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, Blue, 7 Digits, PK50 (V30521121-03-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- TYDENBROOKS Security Seal, Blue, PK200 (46020121-03)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- TYDENBROOKS Tug-Tight Seal, 12", Green, 40 Lb, PK1000 (32011121-02)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, White, PK50 (V30521121-10-GRAI)
- Tydenbrooks Protective Packaging