Shop All Security Seals
Tydenbrooks
EZ Loc Zinc Cable Seal, 14"L, White, PK250
Mfr # 1061060
Zoro # G5041102
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Zinc
- Primary Color White
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 1061060
- Zoro # G5041102
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Operational Length | 15/16" |
Cable Dia. | 1/16 in |
Length | 14" |
Security Seal Flag Dimensions | 1-7/32 in H x 23/32 in W |
Wire Length | 15/16 in |
Lock Length | 12 in |
Cable Length | 12 in |
Width | 0.95" |
Lock Width | 15/16 in |
Cable Diameter | 1/16 in |
Description
Cable Seals, Zinc, White, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 750 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACLIP Report Cover, 30 Sh, Ltr, Red, PK25 (220303)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-305HC)
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.025" Thick (3425-SS)
- DIXON TICONDEROGA Pencil, Ticonderoga, Be, PK12 (14209)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7", HDPE, Blue, 7 Digits, PK100 (V32541073-03-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 11"L, Red, 7 Digits, PK100 (V9291111-1-GRAI)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ High Security Bolt Seal, Yellow, 50/Pack (BLT20349)
- Tydenbrooks Security Seals