Shop All Security Seals
Tydenbrooks
EZ Loc Zinc Cable Seal, 14" L, PK250, Orange Color
Mfr # 1061061
Zoro # G5032666
product price: $553.99
/pk 250, $2.22/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Zinc
- Primary Color Orange
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 1061061
- Zoro # G5032666
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Wire Length | 15/16 in |
Security Seal Flag Dimensions | 1-7/32 in H x 23/32 in W |
Cable Dia. | 1/16 in |
Operational Length | 15/16" |
Length | 14" |
Lock Length | 12 in |
Cable Diameter | 1/16 in |
Cable Length | 12 in |
Lock Width | 15/16 in |
Width | 0.95" |
Description
Cable Seals, Zinc, Orange, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 750 lb, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Glow Poly File Jacket, Straight Tab, Letter Size, Assorted Colors, PK5 (50992EE)
- GEOGRAPHICS Geographics GEO47849 Drama Blue Border Blank Certificates; 15 Per Pack (GEO47849)
- BANKERS BOX Steel Stor/Drawer File, 9-1/4"x23-1/2"x4-3/8", 12/CT, WE/Blue PK (FEL00302)
- ZEBRA PEN Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12 (21910)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, White, PK50 (V30521121-10-GRAI)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- Tydenbrooks Security Seals