Shop All Security Seals
Tydenbrooks
EZ Loc Plus ABS/Zinc Cable Seal, Yellow, 12" L, PK100
Mfr # V47150121-06-GRAI
Zoro # G1457281
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Security Seals
- Security Seal Primary Material Zinc
- Primary Color Yellow
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # V47150121-06-GRAI
- Zoro # G1457281
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Security Seal Flag Dimensions | 1-9/32 in H x 1-1/16 in W |
Wire Length | 12 in |
Cable Dia. | 1/8 in |
Length | 12" |
Details
Security Seal Type | Cable Seals |
Security Seal Primary Application | Security Seals |
Security Seal Primary Material | Zinc |
Primary Color | Yellow |
Breaking Strength | 750 lb |
Security Seal Marking Type | Laser Marked |
Tool Required | Removal |
Marking Parameters | Random Numbers |
Legend | Sealed |
Item | Cable Seal |
Thickness | 1/8 in |
Standards | ISO 17712, C-TPAT |
Number of Digits | 6 |
Barcoding | No |
Imprinting | 2 Lines of 10 Characters Each |
Tearaway Option | No |
Material | ABS/Zinc |
Marking Type | Laser Marked |
Description
Cable Seals, Marking Parameters Random Numbers, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (55VH41)
- ARTSTRAWS Paper Tubes, Thin, Assorted Colors, 4mm, PK1800 (PAC9230)
- WOODEN MALLET 9 Pocket Countertop Business Card Holder; Black (BCC3-9BK)
- METABO HPT STAPLER NRW CRN 18G 1/4"" (N3804AB3M)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-02-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- Tydenbrooks Security Seals