Shop All Security Seals
Tydenbrooks
EZ Loc Plus ABS/Zinc Cable Seal, Yellow, 12" L, PK100
Mfr # V47140121-06-GRAI
Zoro # G1457333
product price: $224.99
/pk 100, $2.25/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Security Seals
- Security Seal Primary Material Zinc
- Primary Color Yellow
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V47140121-06-GRAI
- Zoro # G1457333
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Cable Dia. | 3/32 in |
Security Seal Flag Dimensions | 1-9/32 in H x 15/16 in W |
Wire Length | 12 in |
Length | 12" |
Details
Security Seal Type | Cable Seals |
Security Seal Primary Application | Security Seals |
Security Seal Primary Material | Zinc |
Primary Color | Yellow |
Breaking Strength | 750 lb |
Security Seal Marking Type | Laser Marked |
Tool Required | Removal |
Item | Cable Seal |
Standards | ISO 9001 |
Legend | Sealed |
Thickness | 3/32 in |
Marking Parameters | Random Numbers |
Tearaway Option | No |
Number of Digits | 6 |
Imprinting | 2 Lines of 10 Characters Each |
Barcoding | No |
Material | ABS/Zinc |
Marking Type | Laser Marked |
Description
Cable Seals, Marking Parameters Random Numbers, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Elmers® Washable School Glue Sticks, All Purpose, PK24 (ELME542)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- C.H. HANSON C.H. Hanson 6.8 in. L China Marker Yellow 12 pc (10622)
- GLOBAL INDUSTRIAL Heavy Duty Stretch Wrap Film Cutter, Blue, 2PK (244292)
- TYDENBROOKS Tug-Tight Seal, 18", White, 40 Lb, PK1000 (32011181-10)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, White, PK100 (V30031D05-10-GRAI)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- PARTNERS BRAND Cable Seals, 1/16" x 12" Black, PK100 (SE1050B)
- Tydenbrooks Security Seals