Shop All Security Seals
Tydenbrooks
EZ Loc Plus ABS/Zinc Cable Seal, White, 12" L, PK100
Mfr # V47150121-10-GRAI
Zoro # G1460851
product price: $229.99
/pk 100, $2.30/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Security Seals
- Security Seal Primary Material Zinc
- Primary Color White
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V47150121-10-GRAI
- Zoro # G1460851
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Wire Length | 12 in |
Security Seal Flag Dimensions | 1-9/32 in H x 1-1/16 in W |
Cable Dia. | 1/8 in |
Length | 12" |
Details
Security Seal Type | Cable Seals |
Security Seal Primary Application | Security Seals |
Security Seal Primary Material | Zinc |
Primary Color | White |
Breaking Strength | 750 lb |
Security Seal Marking Type | Laser Marked |
Tool Required | Removal |
Tearaway Option | No |
Marking Parameters | Random Numbers |
Item | Cable Seal |
Standards | ISO 17712, C-TPAT |
Imprinting | 2 Lines of 10 Characters Each |
Number of Digits | 6 |
Barcoding | No |
Thickness | 1/8 in |
Legend | Sealed |
Material | ABS/Zinc |
Marking Type | Laser Marked |
Description
Cable Seals, Marking Parameters Random Numbers, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Self-Correcting Wooden Alphabet Letter Puzzles (2541)
- MELISSA & DOUG Car Carrier Truck + Cars Wooden Toy Set (4096)
- C-LINE PRODUCTS Expanding File Stand-Up, 21 Pocket, Black (48221)
- NCCO GUESTCHECK Guest Check 1 Part 3.5x6.75, PK2500 (G3674)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS Tug-Tight Seal, 18", White, 40 Lb, PK1000 (32011181-10)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7", HDPE, Blue, 7 Digits, PK100 (V32541073-03-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, PK200 (V52021000-10-GRAI)
- Tydenbrooks Protective Packaging