Shop All Security Seals
Tydenbrooks
EZ Loc Plus ABS/Zinc Cable Seal, White, 12" L, PK100
Mfr # V47140121-10-GRAI
Zoro # G1457290
product price: $227.99
/pk 100, $2.28/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Security Seals
- Security Seal Primary Material Zinc
- Primary Color White
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V47140121-10-GRAI
- Zoro # G1457290
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Wire Length | 12 in |
Cable Dia. | 3/32 in |
Security Seal Flag Dimensions | 1-9/32 in H x 15/16 in W |
Length | 12" |
Details
Security Seal Type | Cable Seals |
Security Seal Primary Application | Security Seals |
Security Seal Primary Material | Zinc |
Primary Color | White |
Breaking Strength | 750 lb |
Security Seal Marking Type | Laser Marked |
Tool Required | Removal |
Barcoding | No |
Imprinting | 2 Lines of 10 Characters Each |
Thickness | 3/32 in |
Number of Digits | 6 |
Standards | ISO 9001 |
Item | Cable Seal |
Marking Parameters | Random Numbers |
Tearaway Option | No |
Legend | Sealed |
Material | ABS/Zinc |
Marking Type | Laser Marked |
Description
Cable Seals, Marking Parameters Random Numbers, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG Quik Blast Fast Dissipating Fog Fluid - 1 Gallon (DS-QB-1)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle (493T86)
- PARTNERS BRAND Extended Core Cast Stretch Film, 70 Gauge, 30" x 1,000', Clear, 4/Case (SF307)
- CANON Cartridge, Ink, M450, Black (0894B001AA)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- TYDENBROOKS Acrylic Body Wire Security Seal, Hot Stamp Type, PK100 (V7470801-27-GRAI)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- TYDENBROOKS Tug-Tight Seal, 15", White, 40 Lb, PK1000 (32011151-10)
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, White, PK50 (V30521121-10-GRAI)
- ELRING V/C Bolt Seal V/C Grommet, 436010 (436010)
- Tydenbrooks Protective Packaging