Shop All Security Seals
Tydenbrooks
EZ Loc Plus ABS/Zinc Cable Seal, White, 12" L, PK100
Mfr # V47130121-10-GRAI
Zoro # G1460772
product price: $215.99
/pk 100, $2.16/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Security Seals
- Security Seal Primary Material Zinc
- Primary Color White
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V47130121-10-GRAI
- Zoro # G1460772
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Wire Length | 12 in |
Security Seal Flag Dimensions | 1-9/32 in H x 15/16 in W |
Cable Dia. | 1/16 in |
Length | 12" |
Details
Security Seal Type | Cable Seals |
Security Seal Primary Application | Security Seals |
Security Seal Primary Material | Zinc |
Primary Color | White |
Breaking Strength | 750 lb |
Security Seal Marking Type | Laser Marked |
Tool Required | Removal |
Marking Parameters | Random Numbers |
Item | Cable Seal |
Standards | ISO 9001 |
Barcoding | No |
Number of Digits | 6 |
Legend | Sealed |
Tearaway Option | No |
Thickness | 1/16 in |
Imprinting | 2 Lines of 10 Characters Each |
Material | ABS/Zinc |
Marking Type | Laser Marked |
Description
Cable Seals, Marking Parameters Random Numbers, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Wireless Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000RF)
- CRAYOLA Washable Super Tips Markers, Broad/Fine Bullet Tip, Asstd Colors, PK20 (588106)
- EUREKA Peanuts® You Can Be Anything Bulletin Board Set (847683)
- PARTNERS BRAND Long Corrugated Boxes, 14" x 4" x 4", Kraft, 25/Bundle (1444)
- TYDENBROOKS Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (1042901)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- TYDENBROOKS Polycarbonate Pl. Padlock Seal, Wire, 1-3/4"L, Clear, 8 Digits, PK50 (V35082181-27-GRAI)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-02-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- ZIPTIE.COM 18 Inch White Pull-Tight Security Seal 100PK (640186)
- Tydenbrooks Security Seals