Shop All Security Seals
Tydenbrooks
EZ Loc Plus ABS/Zinc Cable Seal, Red, 12" L, PK100
Mfr # V47140121-01-GRAI
Zoro # G1457318
product price: $213.99
/pk 100, $2.14/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Security Seals
- Security Seal Primary Material Zinc
- Primary Color Red
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V47140121-01-GRAI
- Zoro # G1457318
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Security Seal Flag Dimensions | 1-9/32 in H x 15/16 in W |
Wire Length | 12 in |
Cable Dia. | 3/32 in |
Length | 12" |
Details
Security Seal Type | Cable Seals |
Security Seal Primary Application | Security Seals |
Security Seal Primary Material | Zinc |
Primary Color | Red |
Breaking Strength | 750 lb |
Security Seal Marking Type | Laser Marked |
Tool Required | Removal |
Barcoding | No |
Legend | Sealed |
Item | Cable Seal |
Tearaway Option | No |
Imprinting | 2 Lines of 10 Characters Each |
Thickness | 3/32 in |
Number of Digits | 6 |
Marking Parameters | Random Numbers |
Standards | ISO 9001 |
Material | ABS/Zinc |
Marking Type | Laser Marked |
Description
Cable Seals, Marking Parameters Random Numbers, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Storage Clipboard 1", Black (21117)
- MAGNA VISUAL Magnetic Strip RolL x 1in x 50ft, White (MR50-81P)
- C-LINE PRODUCTS Slide-N-Grip Binding Bars 11 x 1/4", Black, Pk100, Color: White (34447)
- MEAD PRODUCTS Spiral Bound 5-Subject College Ruled Notebook, 8 x 10-1/2, 180 Sheets (5682)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, White, PK50 (V30521121-10-GRAI)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- PARTNERS BRAND Cable Seals, 1/8" x 12", Red, PK50 (SE1060R)
- Tydenbrooks Protective Packaging