Shop All Security Seals
Tydenbrooks
EZ Loc Plus ABS/Zinc Cable Seal, PK 100
Mfr # V47130121-08-GRAI
Zoro # G1460827
product price: $215.99
/pk 100, $2.16/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Security Seals
- Security Seal Primary Material Zinc
- Primary Color Black
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V47130121-08-GRAI
- Zoro # G1460827
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Wire Length | 12 in |
Security Seal Flag Dimensions | 1-9/32 in H x 15/16 in W |
Cable Dia. | 1/16 in |
Length | 12" |
Details
Security Seal Type | Cable Seals |
Security Seal Primary Application | Security Seals |
Security Seal Primary Material | Zinc |
Primary Color | Black |
Breaking Strength | 750 lb |
Security Seal Marking Type | Laser Marked |
Tool Required | Removal |
Marking Parameters | Random Numbers |
Standards | ISO 9001 |
Barcoding | No |
Imprinting | 2 Lines of 10 Characters Each |
Item | Cable Seal |
Thickness | 1/16 in |
Legend | Sealed |
Tearaway Option | No |
Number of Digits | 6 |
Material | ABS/Zinc |
Marking Type | Laser Marked |
Description
Cable Seals, Marking Parameters Random Numbers, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (33373)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- ZORO SELECT Literature Mailers, 10" x 4" x 3", White, 50/Bundle (55VK46)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, 2 In. (S7066412A)
- TYDENBROOKS Acrylic Body Wire Security Seal, Hot Stamp Type, PK100 (V7470801-27-GRAI)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2-APEEL BLUE50)
- Tydenbrooks Security Seals