Shop All Security Seals
Tydenbrooks
EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100
Mfr # V47150121-04-GRAI
Zoro # G1457327
product price: $238.99
/pk 100, $2.39/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Fixed Length Seals
- Security Seal Primary Application Security Seals
- Security Seal Primary Material Zinc
- Primary Color Orange
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V47150121-04-GRAI
- Zoro # G1457327
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Security Seal Flag Dimensions | 1-9/32 in H x 1-1/16 in W |
Wire Length | 12 in |
Cable Dia. | 1/8 in |
Length | 12" |
Details
Security Seal Type | Fixed Length Seals |
Security Seal Primary Application | Security Seals |
Security Seal Primary Material | Zinc |
Primary Color | Orange |
Breaking Strength | 750 lb |
Security Seal Marking Type | Laser Marked |
Tool Required | Removal |
Number of Digits | 6 |
Thickness | 1/8 in |
Imprinting | 2 Lines of 10 Characters Each |
Item | Cable Seal |
Legend | Sealed |
Standards | ISO 17712, C-TPAT |
Marking Parameters | Random Numbers |
Tearaway Option | No |
Barcoding | No |
Material | ABS/Zinc |
Marking Type | Laser Marked |
Description
Fixed Length Seals, Marking Parameters Random Numbers, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SKY Desk Pad, 22 x 17 ", 1 Month per Page (BLS111294)
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U84)
- THE PUPPET CO Knitted Puppets Set 2, Set of 4 (PUCKNITTED2)
- PACON Tru-Ray Construction Paper, 76lb, 9 x 12, Salmon, PK50 (PAC103010)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200 (1061008)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- Tydenbrooks Security Seals