Shop All Security Seals
Tydenbrooks
EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100
Mfr # V47140121-04-GRAI
Zoro # G1457309
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Security Seals
- Security Seal Primary Material Zinc
- Primary Color Orange
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # V47140121-04-GRAI
- Zoro # G1457309
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Cable Dia. | 3/32 in |
Security Seal Flag Dimensions | 1-9/32 in H x 15/16 in W |
Wire Length | 12 in |
Length | 12" |
Details
Security Seal Type | Cable Seals |
Security Seal Primary Application | Security Seals |
Security Seal Primary Material | Zinc |
Primary Color | Orange |
Breaking Strength | 750 lb |
Security Seal Marking Type | Laser Marked |
Tool Required | Removal |
Legend | Sealed |
Marking Parameters | Random Numbers |
Number of Digits | 6 |
Standards | ISO 9001 |
Barcoding | No |
Item | Cable Seal |
Tearaway Option | No |
Thickness | 3/32 in |
Imprinting | 2 Lines of 10 Characters Each |
Material | ABS/Zinc |
Marking Type | Laser Marked |
Description
Cable Seals, Marking Parameters Random Numbers, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97450G)
- PARTNERS BRAND Corrugated Mailers, 12" x 2" x 2", White, 50/Bundle (M1222)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW44)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, PK200 (V52021000-10-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- TYDENBROOKS Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100 (V32541073-10-GRAI)
- TYDENBROOKS Acrylic Body Wire Security Seal, Hot Stamp Type, PK100 (V7470801-27-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- Tydenbrooks Security Seals