Shop All Security Seals
Tydenbrooks
EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100
Mfr # V47130121-04-GRAI
Zoro # G1460790
product price: $237.99
/pk 100, $2.38/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Security Seals
- Security Seal Primary Material Zinc
- Primary Color Orange
- Useable Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V47130121-04-GRAI
- Zoro # G1460790
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Wire Length | 12 in |
Cable Dia. | 1/16 in |
Security Seal Flag Dimensions | 1-9/32 in H x 15/16 in W |
Length | 12" |
Details
Security Seal Type | Cable Seals |
Security Seal Primary Application | Security Seals |
Security Seal Primary Material | Zinc |
Primary Color | Orange |
Breaking Strength | 750 lb |
Security Seal Marking Type | Laser Marked |
Tool Required | Removal |
Barcoding | No |
Standards | ISO 9001 |
Number of Digits | 6 |
Tearaway Option | No |
Legend | Sealed |
Item | Cable Seal |
Imprinting | 2 Lines of 10 Characters Each |
Marking Parameters | Random Numbers |
Thickness | 1/16 in |
Material | ABS/Zinc |
Marking Type | Laser Marked |
Description
Cable Seals, Marking Parameters Random Numbers, Breaking Strength 750 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Little Masters Tempera Paint, Light Green, Gallon (204742)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5265, 8-1/2" x 11", Pack of 25 (727825265)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", Kraft, 25/Bundle (11R208)
- SHARP Pocket Calculator, LCD, 8 Display Digits (EL-244WB)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, Yellow, PK100 (V9254095L-6-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Black, 12" L, PK100 (V47140121-08-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, Blue, 7 Digits, PK100 (V9291111-3-GRAI)
- Tydenbrooks Security Seals