Shop All Security Seals
Tydenbrooks
Anchor Polycarbonate Plastic Padlock Seal, SS Wire, 1-3/4" L, 8 Digits, PK50
Mfr # V35082001-27-GRAI
Zoro # G6212915
product price: $20.89
/pk 50, $0.42/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Stainless Steel
- Primary Color Clear
- Breaking Strength 92.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V35082001-27-GRAI
- Zoro # G6212915
- Country of Origin United States
- Category Security Seals
Dimensions
Imprint Area Height | 1" |
Imprint Area Width | 1" |
Length | 1-3/4" |
Cable Dia. | 7/32 in |
Security Seal Flag Dimensions | 1-3/32 in H x 23/32 in W |
Description
Padlock Seals, Marking Parameters Random Numbers, Breaking Strength 92.5 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Clear Packaging Tape, 2” X 110 Yards, 36PK (TAPE-PKG)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers, Assorted, 5ST Set of 12 ST, 60PK (05730-BX)
- MARTIN YALE Opener, Letter, Battery (1624)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS Tote Seal, 5" L, Red, 7 Digits, 35 Lb, PK1000 (30535011-01)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Red, PK200 (1061005)
- Tydenbrooks Protective Packaging