Shop All Security Seals
Tydenbrooks
Anchor Polycarbonate Plastic Padlock Seal, 18" SS Wire L, Clear, PK50
Mfr # V32072181-27-GRAI
Zoro # G6212921
product price: $26.99
/pk 50, $0.54/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material Stainless Steel
- Primary Color Clear
- Useable Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V32072181-27-GRAI
- Zoro # G6212921
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 18 in |
Operational Length | 15" |
Cable Dia. | 7/32 in |
Wire Length | 18 in |
Imprint Area Width | 1" |
Imprint Area Height | 1" |
Security Seal Flag Dimensions | 1-3/32 in H x 23/32 in W |
Length | 18" |
Hasp Width | 7/8 in |
Lock Length | 7/8 in |
Hasp Length | 1 3/16 in |
Description
Padlock Seals, Stainless Steel, Clear, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 92 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Showcase Economy Binder, Round Ring, White, 11 x 8.5 (AVE19601)
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (6LGA5)
- ZORO SELECT Hedpak Bottle, 10 In x 10 In x 18 In. (049-4440)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- TYDENBROOKS Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (1042901)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 11"L, Red, 7 Digits, PK100 (V9291111-1-GRAI)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- Tydenbrooks Protective Packaging