Shop All Security Seals
Tydenbrooks
Alucast Seal Press, Carbon Steel, Silver
Mfr # V80031000-GRAI
Zoro # G6296949
original price:
$199.65
13% off
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application General Purpose Barrier
- Operational Length 6-1/2"
- Standards ISO 9001
- Number of Digits 0
- Legend No legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # V80031000-GRAI
- Zoro # G6296949
- Country of Origin United States
- Category Security Seals
Dimensions
Operational Length | 6-1/2" |
Length | 6 1/2 in |
Details
Item | Security Seal Press |
Primary Application | General Purpose Barrier |
Standards | ISO 9001 |
Number of Digits | 0 |
Legend | No legend |
Color | Silver |
Material | Carbon Steel |
Imprinting | None |
Standard | ISO 9001 |
For Use With | Lead and Wire Seals |
Body Material | Steel |
Description
Item Security Seal Press, Body Material Steel, For Use With Lead and Wire Seals, Length 6 1/2 in, Security Seal Brand TYDENBROOKS, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 1 oz Cobalt Blue PET Plastic Boston Round Bottle 20-410 Neck Finish (020135)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 12", Clear (R1012)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Red, PK100 (V30031D05-01-GRAI)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- TYDENBROOKS Tug-Tight Seal, 9", Green, 40 Lb, PK1000 (32011091-02)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7", HDPE, Blue, 7 Digits, PK100 (V32541073-03-GRAI)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- Tydenbrooks Security Seals