Shop All Security Seals
Tydenbrooks
All Seal, 8" L, Green, 6 Lb, PK1000
Mfr # 32531081-02
Zoro # G610802169
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application EMS Equipment, Hospital Equipment, Inflight Service Equipment, Pharmacy Boxes and Cabinets
- Breaking Strength 6 lb
- Tool Required Not Required
- Hasp Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 32531081-02
- Zoro # G610802169
- Country of Origin United States
- Category Security Seals
Dimensions
Hasp Length | 1 3/8 in |
Strap Width | 1/8 in |
Length | 8 in |
Strap Length | 5 in |
Hasp Width | 3/4 in |
Width | 3/4 in |
Description
Pull-Tight Seals, Polypropylene, Green, Marking Parameters Consecutive Numbering, SEALED, Strap Length 5 in, Strap Width 1/8 in, Breaking Strength 6 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Self-Adhesive, 4.13 x 9.5, 500PK (UNV36104)
- DEFLECTO Grab-A-Card Outdoor Business Card Holder (70901)
- CANON Chromalife 100 High-Yield Ink (CL-276XL), 300 Page-Yield, Tri-Color (4987C001)
- HP Ink Cartridge, Yellow, PK3 (CZ136A)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Black, 12" L, PK100 (V47140121-08-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- BRADY Padlock Seal, Polypropylene, PK100 (95171)
- Tydenbrooks Security Seals